D08BTB21
Description
D08BTB21 ROLLER CHAIN SPROCKET ; 1/2" P 21T DOUBLE BORE FOR 1610 BUSHING
Part # D08BTB21
BDI # 607173
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570361
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
D08BTB24
Description
D08BTB24 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB24
BDI # 607176
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570563
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Duplex Type | Taper Lock Bushing
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed