D08B20

COMPARE

D08B20

Description
D08B20 ROLLER CHAIN SPROCKET ; 1/2" P 20T DOUBLE 14MM MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D08B20

BDI # 607195

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Pitch Diameter - Inch: 3.196
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 3.457
Other Features: Duplex Type
Global Part Number GPN: 569995
Pitch Diameter - Millimeter: 81.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY