PHS 08B-2TB36
Description
PHS 08B-2TB36 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TB36
BDI # 1285335
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Duplex Type
Global Part Number GPN:
569981
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
D08BTB36
Description
D08BTB36 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB36
BDI # 607182
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569121
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
PHS 08B-2BH36
Description
PHS 08B-2BH36 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2BH36
BDI # 1285289
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore