Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Duplex Type
Global Part Number GPN:
569297
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
D08CTB45
Description
D08CTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB45
BDI # 607225
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570338
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
PHS 08B-2BH45
Description
PHS 08B-2BH45 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2BH45
BDI # 1285297
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
PHS 08B-2TB45
Description
PHS 08B-2TB45 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TB45
BDI # 1285338
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed