PHS 08B-2TB48
Description
PHS 08B-2TB48 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TB48
BDI # 1285339
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
PHS 08B-2TB42
Description
PHS 08B-2TB42 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TB42
BDI # 1285337
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
PHS 08B-2TB54
Description
PHS 08B-2TB54 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TB54
BDI # 1285340
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
PHS 08B-2TB57
Description
PHS 08B-2TB57 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TB57
BDI # 1285341
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Bushed
PHS 08B-2TBH57
Description
PHS 08B-2TBH57 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TBH57
BDI # 1285342
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Bushed