D08B30H X 20MM RSB
Description
D08B30H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B30
BDI # 22379614
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Duplex Type
Global Part Number GPN:
569650
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
D08B21
Description
D08B21 ROLLER CHAIN SPROCKET ; ROUGH BORE 08B-2 21T B-HUB ONE SIDE
Part # D08B21
BDI # 607196
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Duplex Type
Global Part Number GPN:
570268
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
D08B19
Description
D08B19 ROLLER CHAIN SPROCKET ; ROUGH BORE 08B-2 19T B-HUB ONE SIDE
Part # D08B19
BDI # 607194
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Duplex Type
Global Part Number GPN:
569900
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
D08ATB16
Description
D08ATB16 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08ATB16
BDI # 607168
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570378
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed