Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31914
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
100E21H
Description
100E21H ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 21T B-HUB ONE SIDE
Part # 100E21H
BDI # 614333
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
QD Bushing
Global Part Number GPN:
31175
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31912
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed