100B26 X 2-5/8

COMPARE

100B26 X 2-5/8

Description
100B26 X 2-5/8 ROLLER CHAIN SPROCKET ; 100 ANSI 26 TEETH 2-5/8" BORE

MARTIN SPROCKET & GR

Part # 100B26 X 2-5/8

BDI # 25361528

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.37

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.045
Pitch Diameter - Millimeter: 263.41
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY