A100B26HF X 2-1/8 KW2SS
Description
A100B26HF X 2-1/8 KW2SS RLR CHAIN SPKT
Part # A100B26HF X 2-1/8 KW2SS
BDI # 24515252
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore