100B19
Description
100B19 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 19T 1-5/16" MIN PLAIN BORE
Part # 100B19
BDI # 614286
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Global Part Number GPN:
35939
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
100B13
Description
100B13 ROLLER CHAIN SPROCKET ; ROUGH BORE 100 CHAIN 13T 1 ROW
Part # 100B13
BDI # 614274
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Global Part Number GPN:
35933
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
100B15
Description
100B15 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 15T 1-1/4" MIN PLAIN BORE
Part # 100B15
BDI # 614278
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Global Part Number GPN:
35935
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
100B22
Description
100B22 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 22T 1-5/16" MIN PLAIN BORE
Part # 100B22
BDI # 614292
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Global Part Number GPN:
35942
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Rough Bore
100B14
Description
100B14 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 14T 1-1/4" MIN PLAIN BORE
Part # 100B14
BDI # 614276
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Global Part Number GPN:
35934
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore