100BS11 2 1/8

COMPARE

100BS11 2 1/8

Description
100BS11 2 1/8 ; SPROCKET FINISHED BORE

MARTIN SPROCKET & GR

Part # 100BS11 2 1/8

BDI # 18185386

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.438

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.008
Pitch Diameter - Millimeter: 112.725
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY