Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31914
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
H100B20
Description
H100B20 1-5/16 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 20T B-STYLE W/HT
Part # H100B20
BDI # 914025
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Rough Bore