H100E36

COMPARE

H100E36

Description
H100E36 ROLLER CHAIN SPROCKET ; 1-1/4" P 36T E BUSHED W/HARDENED TEETH

TSUBAKI

Part # 100E36

BDI # 21594334

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 14.343
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.038
Other Features: QD Bushing
Pitch Diameter - Millimeter: 364.312
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY