100B15
Description
100B15 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 15T 1-1/4" MIN PLAIN BORE
Part # 100B15
BDI # 614278
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Global Part Number GPN:
35935
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
100SF15
Description
100SF15 ROLLER CHAIN SPROCKET ; 1-1/4" P 15T BORE FOR SF BUSHING
Part # 100SF15
BDI # 614409
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
QD Bushing
Global Part Number GPN:
31192
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed