DS100ATB19H
Description
DS100ATB19H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS100ATB19H
BDI # 606990
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569772
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed
100BTB12
Description
100BTB12 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 100BTB12
BDI # 614231
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31897
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Global Part Number GPN:
570043
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
Split Taper Bushing
Global Part Number GPN:
9904
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Bushed
100BS17 2 15/16
Description
100BS17 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 100BS17 2 15/16
BDI # 614172
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
With 2 Set Screw
Global Part Number GPN:
35723
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore