100BTB16H
Description
100BTB16H ROLLER CHAIN SPROCKET ; 1-1/4" P 16T HT BORE FOR 2517 BUSHING
Part # 100BTB16H
BDI # 614240
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31906
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
100Q13H
Description
100Q13H ROLLER CHAIN SPROCKET ; 1-1/4" P 13T HT BORE FOR Q BUSHING
Part # 100Q13H
BDI # 614366
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Split Taper Bushing
Global Part Number GPN:
571407
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
100E20H
Description
100E20H ROLLER CHAIN SPROCKET ; 1-1/4" P 20T HT BORE FOR E BUSHING
Part # 100E20H
BDI # 614331
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
QD Bushing
Global Part Number GPN:
31174
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
100SF17H
Description
100SF17H ROLLER CHAIN SPROCKET ; 1-1/4" P 17T HT BORE FOR SF BUSHING
Part # 100SF17H
BDI # 614414
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
QD Bushing
Global Part Number GPN:
31197
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
QD Bushing
Global Part Number GPN:
31156
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Bushed