Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568166
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
DS100ATB21H
Description
DS100ATB21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS100ATB21H
BDI # 606992
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Taper Lock Bushing
Global Part Number GPN:
570872
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
PHS 100-1DSTB21
Description
PHS 100-1DSTB21 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1DSTB21
BDI # 1288774
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
DS100R21H
Description
DS100R21H ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 21T B-DOUBLE SINGLE
Part # DS100R21H
BDI # 607004
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Split Taper Bushing
Global Part Number GPN:
571841
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
H100Q21
Description
H100Q21 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 21T B-STYLE W/HT
Part # 100Q21
BDI # 918558
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.044
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed