Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Length Thru Bore - Millimeter:
14.986
Other Features:
0.69 Inch Teeth Width | With 6205-1-2RS Bearing | Snap Ring
H100B11F X 2-3/16
Description
H100B11F X 2-3/16 SPROCKET ; 2-3/16" BORE KW 2SS W/HT
Part # 100BS11 2 3/16
BDI # 917188
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.008
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568292
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
H100A11
Description
H100A11 SPROCKET ; NO.100 CHAIN 1-1/4" PIT 11T A-PLATE W/HT
Part # 100A11
BDI # 913836
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.008
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore
H100P11
Description
H100P11 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178466
BDI # 312280
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
Split Taper Bushing
Global Part Number GPN:
10326
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed