H100E24
Description
H100E24 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 24T QD-BUSH W/HT
Part # 100E24H
BDI # 920195
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
100BS24 2 15/16
Description
100BS24 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 100BS24 2 15/16
BDI # 614213
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Global Part Number GPN:
35730
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
100A24
Description
100A24 ROLLER CHAIN SPROCKET ; NON-RETURNABLE TYPE A SERIES 900
Part # 1110410
BDI # 330583
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Global Part Number GPN:
9458
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
H100A24
Description
100A24 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 24T A-PLATE W/HT
Part # 100A24
BDI # 913849
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Split Taper Bushing
Global Part Number GPN:
10340
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed