100Q30H
Description
100Q30H ROLLER CHAIN SPROCKET ; 1-1/4" P 30T HT BORE FOR Q BUSHING
Part # 100Q30H
BDI # 614382
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Split Taper Bushing
Global Part Number GPN:
571422
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
100R30H
Description
100R30H ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 30T B-HUB ONE SIDE
Part # 100R30H
BDI # 614391
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Split Taper Bushing
Global Part Number GPN:
571431
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Split Taper Bushing
Global Part Number GPN:
10345
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed
100BTB30
Description
100BTB30 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 30T BORE FOR 3020 BUSHING
Part # 100BTB30
BDI # 614259
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31925
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed