Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.548
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.24
Pitch Diameter - Millimeter:
344.119
Mounting Method:
Rough Bore
H100R34
Description
H100R34 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 100R34
BDI # 24346038
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.548
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.239
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
344.119
Mounting Method:
Bushed
H100B34
Description
H100B34 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 100B34
BDI # 24345622
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.548
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.239
Pitch Diameter - Millimeter:
344.119
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.548
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.24
Pitch Diameter - Millimeter:
344.119
Mounting Method:
Rough Bore
100TTA34-70-1
Description
100TTA34-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA34-70-1
BDI # 26369979
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.548
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.239
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
344.119
Mounting Method:
Rough Bore