100B20 X 2-1/4IN
Description
100B20 X 2-1/4IN SPROCKET ; BELT AND HOPPER
Part # 100B20 X 2-1/4IN
BDI # 24742367
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
LB100-OR10BX
Description
LB100-OR10BX ROLLER CHAIN ; POR LINK-BELT 10/BOX
Part # 0842237
BDI # 571413
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1