D100B20
Description
D100B20 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100B20
BDI # 607301
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Global Part Number GPN:
30488
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Rough Bore