D100B11
Description
D100B11 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100B11
BDI # 607292
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Global Part Number GPN:
30479
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore
D100B18
Description
D100B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100B18
BDI # 607299
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Global Part Number GPN:
30486
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore