D100R24
Description
D100R24 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1175231
BDI # 312011
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Split Taper Bushing
Global Part Number GPN:
10076
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
D100B25
Description
D100B25 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100B25
BDI # 607306
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Global Part Number GPN:
30493
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore
D100B24H
Description
D100B24H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B24
BDI # 17160021
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Global Part Number GPN:
37146
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore