T100B22H
Description
T100B22H 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B22H
BDI # 24345660
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Global Part Number GPN:
572528
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Rough Bore
E100B22
Description
E100B22 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B22
BDI # 608348
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Triplex Type
Global Part Number GPN:
30765
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed