1030C17

COMPARE

1030C17

Description
1030C17 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK

MARTIN SPROCKET & GR

Part # 1030C17

BDI # 614501

Features

Chain Pitch - Inch: 3.075
Chain Size: 1030
Chain Pitch - Millimeter: 78.105
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.734

Inch - Metric: Inch
Material: Steel
Other Features: Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter: 425.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY