PHS 10B-1TBH24
Description
PHS 10B-1TBH24 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TBH24
BDI # 1285649
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Simplex Type
Global Part Number GPN:
570261
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
H10B24 X 16MM RSB
Description
H10B24 X 16MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 10B24
BDI # 22379026
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
PHS 10B-1BH24
Description
PHS 10B-1BH24 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH24
BDI # 1285522
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
PHS 10B-1DSA24
Description
PHS 10B-1DSA24 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1DSA24
BDI # 1285609
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore