10BTB27H
Description
10BTB27H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB27H
BDI # 613898
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570775
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
6.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Simplex Type
Global Part Number GPN:
570100
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
PHS 10B-1TBH15
Description
PHS 10B-1TBH15 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TBH15
BDI # 1285631
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
7.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
Simplex Type
Global Part Number GPN:
570737
Pitch Diameter - Millimeter:
197.29
Mounting Method:
Rough Bore
10BTB28H
Description
10BTB28H ROLLER CHAIN SPROCKET ; 10 CHAIN 28 TEETH 1 ROW HT
Part # 10BTB28H
BDI # 613899
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569104
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed