RS10B-2-CL
Description
RS10B-2-CL CHAIN LINK ; 10B-2 0.625MM CHAIN PITCH SPRING CLIP
Part # RS10B-2CL
BDI # 1405811
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602304
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
D10BTB21
Description
D10BTB21 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10BTB21
BDI # 607242
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570274
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Bushed
D10BTB30
Description
D10BTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10BTB30
BDI # 607245
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570792
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
D10BTB23
Description
D10BTB23 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10BTB23
BDI # 607243
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
4.59
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569142
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed