PHS 10B-2TB18
Description
PHS 10B-2TB18 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2TB18
BDI # 1285750
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
PHS 10B-2TBH19
Description
PHS 10B-2TBH19 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2TBH19
BDI # 1285752
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Bushed
D10ATB19
Description
D10ATB19 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10ATB19
BDI # 607240
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570583
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Bushed
D10ATB17
Description
D10ATB17 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10ATB17
BDI # 607238
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569955
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
PHS 10B-2TBH15
Description
PHS 10B-2TBH15 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2TBH15
BDI # 1292300
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed