PHS 10B-2BH14
Description
PHS 10B-2BH14 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2BH14
BDI # 1285689
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
PHS 10B-2TB14
Description
PHS 10B-2TB14 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2TB14
BDI # 1285745
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
D10ATB14
Description
D10ATB14 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10ATB14
BDI # 607235
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570508
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
D10B14H X 14MM RSB
Description
D10B14H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B14
BDI # 22381166
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Duplex Type
Global Part Number GPN:
569323
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore