Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Duplex Type
Global Part Number GPN:
569147
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
PHS 10B-2BH35
Description
PHS 10B-2BH35 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2BH35
BDI # 1285726
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Finished Bore
D10B35H X 20MM RSB
Description
D10B35H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B35H X 20MM RSB
BDI # 22381198
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore