PHS 10B-2TB42
Description
PHS 10B-2TB42 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2TB42
BDI # 1285770
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.363
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
212.43
Mounting Method:
Bushed
D10CTB42
Description
D10CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB42
BDI # 607283
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
8.363
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569538
Pitch Diameter - Millimeter:
212.43
Mounting Method:
Bushed