RS120-1-OL
Description
120 O/L CHAIN OFFSET LINK ; 120 CHAIN 1-1/2" CHAIN PITCH COTTERED
Part # 120OL
BDI # 903546
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120
Component:
Offset Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602475
120 COT 10FT
Description
120 COT ROLLER CHAIN ; 120 1-1/2" PITCH COTTERED 10/BOX
Part # 120CB
BDI # 903543
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS120-1-CL
Description
120 C/L CP CHAIN CONNECTING LINK ; 120 CHAIN 1-1/2" CHAIN PITCH COTTERED
Part # 120CL
BDI # 903544
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602762
Chain Series:
Standard
Internal Special Features:
No
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Global Part Number GPN:
31443
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore
H120BTL35
Description
H120BTL35 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 35T TAPERLOCK W/HT
Part # 120BTB35
BDI # 919535
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.567
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed