120B11
Description
120B11 ROLLER CHAIN SPROCKET ; 1-1/2" P 11T 1-3/8" MIN PLAIN BORE
Part # 120B11
BDI # 615089
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Global Part Number GPN:
35963
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore
120B10
Description
120B10 ROLLER CHAIN SPROCKET ; 1-1/2" P 10T 1-3/8" MIN PLAIN BORE
Part # 120B10
BDI # 615088
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.517
Global Part Number GPN:
35962
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Rough Bore
H120Q12
Description
H120Q12 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 12T B-STYLE W/HT
Part # 120Q12
BDI # 918578
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.498
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed
H120B13
Description
H120B13 1-3/8 RSB ROLLER CHAIN SPROCKET ; 120 CHAIN NO. 13 TEETH 1-1/2" PITCH
Part # 120B13HT
BDI # 22131161
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Rough Bore
120Q11H
Description
120Q11H ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 11T B-STYLE W/HT
Part # 120Q11
BDI # 918577
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.009
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Bushed