H120B26F X 3-1/8
Description
H120B26 X 3-1/8 RLR CHAIN SPROCKET ; 120 CHAIN 26 TEETH TYPE B 3-1/8IN BORE
Part # H120B26F X 3-1/8
BDI # 21971712
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
120B26 X 2 15/16 KW 2SS
Description
120B26 X 2 15/16 KW 2SS SPROCKET
Part # 120B26 X 2 15/16 KW 2SS
BDI # 26266906
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
H120B26F X 3-15/16 KW 2SS
Description
H120B26F X 3-15/16 KW 2SS SPROCKET
Part # H120B26F X 3-15/16 KW 2SS
BDI # 26267531
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
DS120A26H X 2-7/16 KW/3SS
Description
DS120A26H X 2-7/16 KW/3SS SPROCKET
Part # DS120A26H X 2-7/16 KW/3SS
BDI # 24868309
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
120B26 X 2-1/2 KW 2SS
Description
120B26 X 2-1/2 KW 2SS SPROCKET
Part # 120B26 X 2-1/2 KW 2SS
BDI # 25190427
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore