D120B20

COMPARE

D120B20

Description
D120B20 ROLLER CHAIN SPROCKET ; RSB 120-2 CHAIN 20T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # D120B20

BDI # 607416

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 9.588
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.371
Other Features: Duplex Type
Global Part Number GPN: 30506
Pitch Diameter - Millimeter: 243.535
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120B15

COMPARE

D120B15

Description
D120B15 ROLLER CHAIN SPROCKET ; 1-1/2"P 15T DOUBLE 1-1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D120B15

BDI # 607411

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 7.215
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.956
Other Features: Duplex Type
Global Part Number GPN: 30501
Pitch Diameter - Millimeter: 183.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY