D120B13

COMPARE

D120B13

Description
D120B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D120B13

BDI # 607409

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 6.269
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.986
Other Features: Duplex Type
Global Part Number GPN: 30499
Pitch Diameter - Millimeter: 159.233
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY