D120C45H
Description
D120C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120C45
BDI # 17159967
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Split Taper Bushing
Global Part Number GPN:
571185
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
D120C45 X 5IN 1-1/4 X 5/8 KW
Description
D120C45 X 5IN 1-1/4 X 5/8 KW SPROCKET
Part # D120C45 X 5IN 1-1/4 X 5/8 KW
BDI # 23974076
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore
D120C45 X 3-15/16 1X1/2 KW 2SS 6-1/4 MTO
Description
D120C45 X 3-15/16 1X1/2 KW 2SS 6-1/4 MTO ; MTO ROLLER CHAIN SPROCKET
Part # D120C45 X 3-15/16 1X1/2 KW 2SS 6-1/4 MTO
BDI # 25879046
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore
D120C45Z PER DWG A-39217-01
Description
D120C45Z PER DWG A-39217-01 CHN SPRKT
Part # D120C45Z PER DWG A-39217-01
BDI # 25879972
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore