Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
D120B18
Description
D120B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B18
BDI # 607414
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Duplex Type
Global Part Number GPN:
30504
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore
D120B15
Description
D120B15 ROLLER CHAIN SPROCKET ; 1-1/2"P 15T DOUBLE 1-1/2" MIN PLAIN BORE
Part # D120B15
BDI # 607411
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
Duplex Type
Global Part Number GPN:
30501
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
PHS 120-2BH15
Description
PHS 120-2BH15 SPROCKET ; NON-RETURNABLE
Part # PHS 120-2BH15
BDI # 1292137
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore