D120B24
Description
D120B24 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B24
BDI # 607420
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Duplex Type
Global Part Number GPN:
30510
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
30417
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
D120B15
Description
D120B15 ROLLER CHAIN SPROCKET ; 1-1/2"P 15T DOUBLE 1-1/2" MIN PLAIN BORE
Part # D120B15
BDI # 607411
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
Duplex Type
Global Part Number GPN:
30501
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571186
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571183
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed