12BTB19H
Description
12BTB19H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB19H
BDI # 614831
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570981
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
PHS 12B-1BH65
Description
PHS 12B-1BH65 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH65
BDI # 1292278
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore
PHS 12B-1TBH20
Description
PHS 12B-1TBH20 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1TBH20
BDI # 1286030
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
12BTB54
Description
12BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB54
BDI # 614850
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569560
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.36
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Rough Bore