H12B16 X 16MM RSB
Description
H12B16 X 16MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 12B16
BDI # 22377778
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Rough Bore
H12A16 X 14MM RSB
Description
H12A16 X 14MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A16
BDI # 22382780
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Rough Bore
PHS 12B-1DSTB16
Description
PHS 12B-1DSTB16 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1DSTB16
BDI # 1286003
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Bushed
12BTB16H
Description
12BTB16H ROLLER CHAIN SPROCKET ; BUSHED 12B-1 CHAIN 16T B-HUB ONE SIDE
Part # 12BTB16H
BDI # 614828
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569774
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Bushed
H12B16 X 1-1/4
Description
H12B16F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H12B16 X 1-1/4
BDI # 22377842
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Finished Bore