12BTB19H
Description
12BTB19H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB19H
BDI # 614831
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570981
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
12B17
Description
12B17 ROLLER CHAIN SPROCKET ; RSB 12B-1 CHAIN 17T B-HUB ONE SIDE
Part # 12B17
BDI # 614867
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Simplex Type
Global Part Number GPN:
570007
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Simplex Type
Global Part Number GPN:
569410
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
PHS 12B-1BH11
Description
PHS 12B-1BH11 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH11
BDI # 1285897
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.662
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Rough Bore
PHS 12B-1BH12
Description
PHS 12B-1BH12 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH12
BDI # 1285899
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore