D12B19
Description
D12B19 ROLLER CHAIN SPROCKET ; 3/4" P 19T DOUBLE 20MM MIN PLAIN BORE
Part # D12B19
BDI # 607364
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Duplex Type
Global Part Number GPN:
569228
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Duplex Type
Global Part Number GPN:
570001
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
D12B15 16MM HT
Description
D12B15 16MM HT SPROCKET ; 3/4" PITCH 16MM BORE 15-TEETH DBL STRAND
Part # D12B15 16MM HT
BDI # 21542433
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore