PHS 12B-2BH24
Description
PHS 12B-2BH24 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH24
BDI # 1286101
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Duplex Type
Global Part Number GPN:
570001
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
PHS 12B-2TB32
Description
PHS 12B-2TB32 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2TB32
BDI # 1286156
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
PHS 12B-2TB30
Description
PHS 12B-2TB30 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2TB30
BDI # 1286154
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed
D12BTB30
Description
D12BTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB30
BDI # 607353
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
571991
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed