Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Duplex Type
Global Part Number GPN:
570634
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
D12BTB17
Description
D12BTB17 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB17
BDI # 607342
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570452
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Bushed
PHS 12B-2BH17
Description
PHS 12B-2BH17 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH17
BDI # 1286087
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
D12B17H X 20MM RSB
Description
D12B17H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B17H X 20MM RSB
BDI # 22379616
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore