Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Duplex Type
Global Part Number GPN:
569761
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
PHS 12B-2BH13
Description
PHS 12B-2BH13 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH13
BDI # 1286079
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
D12BTB13
Description
D12BTB13 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB13
BDI # 607338
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569575
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
D12B13H X 16MM RSB
Description
D12B13H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B13
BDI # 22381445
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore