Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Duplex Type
Global Part Number GPN:
569844
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
PHS 12B-2BH24
Description
PHS 12B-2BH24 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH24
BDI # 1286101
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
D12B24H X 20MM RSB
Description
D12B24H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B24H X 20MM RSB
BDI # 22379630
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
D12BTB24
Description
D12BTB24 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB24
BDI # 607349
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570303
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed